Shop PIP
See all product information
Safety Helmets
Mfr # 280-EV6262-CH-10
Zoro # G423366360
product price:Â $90.25
/eaKey Features
Includes Chin Strap
Yes
Includes
Earmuffs, chinstrap
Number of Suspension Points
6
Shell Pattern
Solid
Compatible Suspension Brand
PIP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-EV6262-CH-10
Zoro #
G423366360
UPC #
5038428944342
Country of Origin
United Kingdom
Dimensions
Size - Alpha
One Size
Details
Includes Chin Strap
Yes
Includes
Earmuffs, chinstrap
Number of Suspension Points
6
Shell Pattern
Solid
Compatible Suspension Brand
PIP
Compatible Suspension Manufacturer Part Number
280-GEN2-SUSP
Includes Reflective Decals
No
Series
JSP(R) Evolution(R)
Weight
0.58
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
Class E
Standards
ANSI/ISEA Z89.1
Shell Color
White
Application
Working-at-Height
Graphics Type
No Graphics
Headwear Style
Full Brim
ANSI Impact Type
Type 2
Impact Absorbing Material
EPS
Reverse Donning
Non-Reversible
Venting
No
Item
Hard Hat
Shell Material
Polyethylene
High-Visibility
Not High-Visibility
Description
Hard Hat, Weight 0.58, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-GEN2-SUSP, Standards ANSI/ISEA Z89.1, Series JSP(R) Evolution(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.