Safety Helmets
Mfr # 280-EVOALT-LY
Zoro # G223366119
product price:Â $98.65
/eaKey Features
Shell Material
ABS
Includes Reflective Decals
No
Graphics Type
No Graphics
Weight
1.84
Reverse Donning
Non-Reversible
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-EVOALT-LY
Zoro #
G223366119
UPC #
5038428864992
Country of Origin
United Kingdom
Dimensions
Size - Alpha
One Size
Details
Shell Material
ABS
Includes Reflective Decals
No
Graphics Type
No Graphics
Weight
1.84
Reverse Donning
Non-Reversible
Compatible Suspension Brand
PIP
ANSI Electrical Class
Class E
Item
Hard Hat
Series
JSP(R) EVO(R) ALTA(TM) Ascend(R)
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Shell Color
Fluorescent Yellow
Includes
4-Point Chin Strap
ANSI Impact Type
Type 2
Headwear Style
Climbing
Standards
ANSI/ISEA Z89.1-2014
Impact Absorbing Material
EPP
High-Visibility
High-Visibility
Includes Chin Strap
Yes
Venting
No
Application
Working-at-Height
Shell Pattern
Solid
Compatible Suspension Manufacturer Part Number
280-GEN2-SUSP
Description
Hard Hat, Weight 1.84, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-GEN2-SUSP, Standards ANSI/ISEA Z89.1-2014, Series JSP(R) EVO(R) ALTA(TM) Ascend(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.