Safety Helmets
Mfr # 280-EVOALT-OR
Zoro # G823366168
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Compatible Suspension Brand
PIP
Reverse Donning
Non-Reversible
High-Visibility
High-Visibility
Venting
No
Graphics Type
No Graphics
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-EVOALT-OR
Zoro #
G823366168
UPC #
5038428927420
Country of Origin
United Kingdom
Dimensions
Size - Alpha
One Size
Details
Compatible Suspension Brand
PIP
Reverse Donning
Non-Reversible
High-Visibility
High-Visibility
Venting
No
Graphics Type
No Graphics
Series
JSP(R) EVO(R) ALTA(TM) Ascend(R)
Standards
ANSI/ISEA Z89.1-2014
Headwear Style
Climbing
Shell Pattern
Solid
Includes Reflective Decals
No
Shell Color
Fluorescent Orange
Includes
4-Point Chin Strap
ANSI Impact Type
Type 2
Suspension Adjustment Type
Ratchet
Includes Chin Strap
Yes
Weight
1.84
Compatible Suspension Manufacturer Part Number
280-GEN2-SUSP
Item
Hard Hat
Impact Absorbing Material
EPP
Number of Suspension Points
6
Shell Material
ABS
Application
Working-at-Height
ANSI Electrical Class
Class E
Description
Hard Hat, Weight 1.84, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-GEN2-SUSP, Standards ANSI/ISEA Z89.1-2014, Series JSP(R) EVO(R) ALTA(TM) Ascend(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.