Safety Helmets
Mfr # 280-HP1490R-08
Zoro # G323366415
product price:Â $55.49
/eaKey Features
Venting
No
Includes Reflective Decals
No
Shell Pattern
Solid
Standards
ANSI Z89.1-2014
ANSI Impact Type
Type 1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1490R-08
Zoro #
G323366415
UPC #
616314906961
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Item
Hard Hat
Venting
No
Includes Reflective Decals
No
Shell Pattern
Solid
Standards
ANSI Z89.1-2014
ANSI Impact Type
Type 1
Graphics Type
No Graphics
Shell Material
ABS
Headwear Style
Climbing
Shell Color
Navy Blue
Impact Absorbing Material
EPS
Includes Chin Strap
Yes
Weight
2.27
Suspension Adjustment Type
Ratchet
Compatible Suspension Brand
PIP
ANSI Electrical Class
Class E
Accessory Mounting Options
Earmuff Mount
High-Visibility
Not High-Visibility
Series
Traverse
Number of Suspension Points
4
Reverse Donning
Non-Reversible
Application
Confined Space, Construction, Working-at-Height
Includes
Earmuffs
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 2.27, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.