Safety Helmets
Mfr # 280-HP1490RV-09
Zoro # G823366113
product price:Â $55.49
/eaKey Features
ANSI Impact Type
Type 1
Series
Traverse
Standards
ANSI Z89.1-2014
Reverse Donning
Non-Reversible
Number of Suspension Points
4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1490RV-09
Zoro #
G823366113
UPC #
616314907005
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
ANSI Impact Type
Type 1
Series
Traverse
Standards
ANSI Z89.1-2014
Reverse Donning
Non-Reversible
Number of Suspension Points
4
Includes Chin Strap
Yes
Graphics Type
No Graphics
Accessory Mounting Options
Earmuff Mount
Shell Pattern
Solid
Impact Absorbing Material
EPS
High-Visibility
Not High-Visibility
Suspension Adjustment Type
Ratchet
Shell Material
ABS
ANSI Electrical Class
Class C
Includes Reflective Decals
No
Includes
Earmuffs
Shell Color
Gray
Item
Hard Hat
Weight
2.27
Headwear Style
Climbing
Application
Confined Space, Construction, Working-at-Height
Venting
Yes
Compatible Suspension Brand
PIP
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 2.27, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.