Safety Helmets
Mfr # 280-HP1491R-01
Zoro # G723366312
product price:Â $74.65
/eaKey Features
Includes Reflective Decals
No
Standards
ANSI Z89.1-2014
Size - Alpha
One Size
Suspension Adjustment Type
Ratchet
Venting
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1491R-01
Zoro #
G723366312
UPC #
616314961137
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Includes Reflective Decals
No
Standards
ANSI Z89.1-2014
Suspension Adjustment Type
Ratchet
Venting
No
Shell Color
White
Headwear Style
Climbing
ANSI Electrical Class
Class E
Includes Chin Strap
Yes
Reverse Donning
Non-Reversible
Accessory Mounting Options
Earmuff Mount
Impact Absorbing Material
EPS
Shell Pattern
Solid
Shell Material
ABS
Number of Suspension Points
4
Includes
Earmuffs
Weight
1.61
Graphics Type
No Graphics
Compatible Suspension Brand
PIP
Application
Confined Space, Construction, Working-at-Height
ANSI Impact Type
Type 2
High-Visibility
Not High-Visibility
Item
Hard Hat
Series
Traverse
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.