Safety Helmets
Mfr # 280-HP1491R-FB-11
Zoro # G223366386
product price:Â $81.89
/eaKey Features
Compatible Suspension Brand
PIP
High-Visibility
Not High-Visibility
Reverse Donning
Non-Reversible
Impact Absorbing Material
EPS
Includes Chin Strap
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1491R-FB-11
Zoro #
G223366386
UPC #
198987052768
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Compatible Suspension Brand
PIP
High-Visibility
Not High-Visibility
Reverse Donning
Non-Reversible
Impact Absorbing Material
EPS
Includes Chin Strap
Yes
Suspension Adjustment Type
Ratchet
Standards
ANSI Z89.1-2014
ANSI Impact Type
Type 2
Item
Hard Hat
ANSI Electrical Class
Class E
Accessory Mounting Options
Earmuff Mount
Application
Working-at-Height
Weight
1.61
Venting
No
Graphics Type
No Graphics
Shell Pattern
Solid
Includes Reflective Decals
No
Headwear Style
Full Brim
Number of Suspension Points
4
Shell Material
ABS
Shell Color
Black
Includes
Earmuffs
Series
Traverse
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.