Safety Helmets
Mfr # 280-HP1491R-FB-44
Zoro # G223366164
product price:Â $81.89
/eaKey Features
Size - Alpha
One Size
ANSI Electrical Class
Class E
Includes
Earmuffs
Includes Chin Strap
Yes
Graphics Type
No Graphics
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1491R-FB-44
Zoro #
G223366164
UPC #
198987052812
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
ANSI Electrical Class
Class E
Includes
Earmuffs
Includes Chin Strap
Yes
Graphics Type
No Graphics
Weight
1.61
Includes Reflective Decals
No
Application
Working-at-Height
Impact Absorbing Material
EPS
Venting
No
Reverse Donning
Non-Reversible
Series
Traverse
ANSI Impact Type
Type 2
Item
Hard Hat
Standards
ANSI Z89.1-2014
High-Visibility
High-Visibility
Shell Color
Fluorescent Yellow
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Shell Material
ABS
Compatible Suspension Brand
PIP
Headwear Style
Full Brim
Accessory Mounting Options
Earmuff Mount
Shell Pattern
Solid
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.