Safety Helmets

  • Mfr # 280-HP1491RM-FB-01

  • Zoro # G523366109


product price:  $99.99
/ea

Key Features

Accessory Mounting Options
Earmuff Mount
Shell Material
ABS
Series
Traverse
Includes Reflective Decals
No
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491RM-FB-01
Zoro #
G523366109
UPC #
198987041229
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Accessory Mounting Options
Earmuff Mount
Shell Material
ABS
Series
Traverse
Includes Reflective Decals
No
Suspension Adjustment Type
Ratchet
Shell Color
White
Compatible Suspension Brand
PIP
Rotational Impact Absorbing Technology
MIPS, Quin Intelligent Safety Technology
Graphics Type
No Graphics
Reverse Donning
Non-Reversible
ANSI Impact Type
Type 2
Weight
1.61
Number of Suspension Points
4
ANSI Electrical Class
Class E
High-Visibility
Not High-Visibility
Includes Chin Strap
Yes
Headwear Style
Full Brim
Includes
Earmuffs
Impact Absorbing Material
EPS
Item
Hard Hat
Standards
ANSI Z89.1-2014
Shell Pattern
Solid
Application
Working-at-Height
Venting
No

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Traverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.