Safety Helmets

  • Mfr # 280-HP1491RM-FB-02

  • Zoro # G323366309


product price:  $99.99
/ea

Key Features

Shell Material
ABS
Compatible Suspension Brand
PIP
Suspension Adjustment Type
Ratchet
Accessory Mounting Options
Earmuff Mount
Headwear Style
Full Brim
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491RM-FB-02
Zoro #
G323366309
UPC #
198987041236
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Shell Material
ABS
Compatible Suspension Brand
PIP
Suspension Adjustment Type
Ratchet
Accessory Mounting Options
Earmuff Mount
Headwear Style
Full Brim
Impact Absorbing Material
EPS
Weight
1.61
Application
Working-at-Height
Reverse Donning
Non-Reversible
High-Visibility
Not High-Visibility
ANSI Impact Type
Type 2
Includes Chin Strap
Yes
Shell Color
Yellow
Rotational Impact Absorbing Technology
MIPS, Quin Intelligent Safety Technology
Standards
ANSI Z89.1-2014
Item
Hard Hat
Number of Suspension Points
4
ANSI Electrical Class
Class E
Includes Reflective Decals
No
Shell Pattern
Solid
Venting
No
Includes
Earmuffs
Series
Traverse
Graphics Type
No Graphics

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Traverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.