Safety Helmets

  • Mfr # 280-HP1491RM-FB-08

  • Zoro # G623366191


product price:  $99.99
/ea

Key Features

Weight
1.61
ANSI Electrical Class
Class E
Reverse Donning
Non-Reversible
Graphics Type
No Graphics
Size - Alpha
One Size
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491RM-FB-08
Zoro #
G623366191
UPC #
198987041199
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Weight
1.61
ANSI Electrical Class
Class E
Reverse Donning
Non-Reversible
Graphics Type
No Graphics
Accessory Mounting Options
Earmuff Mount
Impact Absorbing Material
EPS
Item
Hard Hat
Compatible Suspension Brand
PIP
Rotational Impact Absorbing Technology
MIPS, Quin Intelligent Safety Technology
Number of Suspension Points
4
Includes
Earmuffs
Series
Traverse
Includes Reflective Decals
No
Shell Material
ABS
Standards
ANSI Z89.1-2014
Includes Chin Strap
Yes
ANSI Impact Type
Type 2
Venting
No
Shell Color
Navy Blue
Headwear Style
Full Brim
Application
Working-at-Height
Shell Pattern
Solid
Suspension Adjustment Type
Ratchet
High-Visibility
Not High-Visibility

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Traverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.