Safety Helmets

  • Mfr # 280-HP1491RM-FB-09

  • Zoro # G623366351


product price:  $99.99
/ea

Key Features

Standards
ANSI Z89.1-2014
Includes Chin Strap
Yes
Impact Absorbing Material
EPS
Series
Traverse
Shell Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491RM-FB-09
Zoro #
G623366351
UPC #
198987041175
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Standards
ANSI Z89.1-2014
Includes Chin Strap
Yes
Impact Absorbing Material
EPS
Series
Traverse
Shell Material
ABS
Shell Pattern
Solid
High-Visibility
Not High-Visibility
ANSI Impact Type
Type 2
ANSI Electrical Class
Class E
Graphics Type
No Graphics
Suspension Adjustment Type
Ratchet
Reverse Donning
Non-Reversible
Weight
1.61
Application
Working-at-Height
Headwear Style
Full Brim
Venting
No
Includes Reflective Decals
No
Number of Suspension Points
4
Rotational Impact Absorbing Technology
MIPS, Quin Intelligent Safety Technology
Accessory Mounting Options
Earmuff Mount
Item
Hard Hat
Compatible Suspension Brand
PIP
Includes
Earmuffs
Shell Color
Gray

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Traverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.