Safety Helmets

  • Mfr # 280-HP1491RM-FB-11

  • Zoro # G423366209


product price:  $99.99
/ea

Key Features

Reverse Donning
Non-Reversible
Includes Chin Strap
Yes
Standards
ANSI Z89.1-2014
Weight
1.61
Headwear Style
Full Brim
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491RM-FB-11
Zoro #
G423366209
UPC #
198987042783
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Reverse Donning
Non-Reversible
Includes Chin Strap
Yes
Standards
ANSI Z89.1-2014
Weight
1.61
Headwear Style
Full Brim
Rotational Impact Absorbing Technology
MIPS, Quin Intelligent Safety Technology
Suspension Adjustment Type
Ratchet
Includes
Earmuffs
Shell Pattern
Solid
Compatible Suspension Brand
PIP
Application
Working-at-Height
Impact Absorbing Material
EPS
Item
Hard Hat
ANSI Electrical Class
Class E
ANSI Impact Type
Type 2
Shell Color
Black
Venting
No
Series
Traverse
Number of Suspension Points
4
High-Visibility
Not High-Visibility
Accessory Mounting Options
Earmuff Mount
Shell Material
ABS
Graphics Type
No Graphics
Includes Reflective Decals
No

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Traverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.