Safety Helmets

  • Mfr # 280-HP1491RV-03

  • Zoro # G923366365


product price:  $74.65
/ea

Key Features

Weight
1.61
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class C
Graphics Type
No Graphics
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491RV-03
Zoro #
G923366365
UPC #
616314960536
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Weight
1.61
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class C
Graphics Type
No Graphics
Item
Hard Hat
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
Application
Working-at-Height
Standards
ANSI Z89.1-2014
ANSI Impact Type
Type 2
Accessory Mounting Options
Earmuff Mount
Includes Chin Strap
Yes
Series
Traverse
High-Visibility
Not High-Visibility
Shell Material
ABS
Shell Color
Orange
Headwear Style
Climbing
Venting
Yes
Includes
Earmuffs
Compatible Suspension Brand
PIP
Impact Absorbing Material
EPS
Includes Reflective Decals
No

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.