Safety Helmets
Mfr # 280-HP1491RV-11
Zoro # G623366290
product price:Â $74.65
/eaKey Features
Impact Absorbing Material
EPS
Suspension Adjustment Type
Ratchet
Graphics Type
No Graphics
Includes
Earmuffs
ANSI Electrical Class
Class C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1491RV-11
Zoro #
G623366290
UPC #
616314960215
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Impact Absorbing Material
EPS
Suspension Adjustment Type
Ratchet
Graphics Type
No Graphics
Item
Hard Hat
Includes
Earmuffs
ANSI Electrical Class
Class C
Reverse Donning
Non-Reversible
ANSI Impact Type
Type 2
Includes Reflective Decals
No
Weight
1.61
Compatible Suspension Brand
PIP
Includes Chin Strap
Yes
Venting
Yes
Standards
ANSI Z89.1-2014
Accessory Mounting Options
Earmuff Mount
Shell Color
Black
High-Visibility
Not High-Visibility
Series
Traverse
Application
Working-at-Height
Shell Pattern
Solid
Shell Material
ABS
Headwear Style
Climbing
Number of Suspension Points
4
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.