Safety Helmets
Mfr # 280-HP1491RV-FB-08
Zoro # G023366357
product price:Â $81.89
/eaKey Features
Venting
Yes
ANSI Electrical Class
Class C
High-Visibility
Not High-Visibility
Graphics Type
No Graphics
Compatible Suspension Brand
PIP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1491RV-FB-08
Zoro #
G023366357
UPC #
198987052942
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Venting
Yes
ANSI Electrical Class
Class C
High-Visibility
Not High-Visibility
Graphics Type
No Graphics
Compatible Suspension Brand
PIP
Includes Reflective Decals
No
Standards
ANSI Z89.1-2014
Shell Material
ABS
Shell Pattern
Solid
Application
Working-at-Height
Impact Absorbing Material
EPS
Weight
1.61
Shell Color
Navy Blue
ANSI Impact Type
Type 2
Item
Hard Hat
Accessory Mounting Options
Earmuff Mount
Includes Chin Strap
Yes
Reverse Donning
Non-Reversible
Headwear Style
Climbing, Full Brim
Series
Traverse
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Includes
Earmuffs
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.