Safety Helmets
Mfr # 280-HP1491RV-FB-44
Zoro # G823366175
product price:Â $81.89
/eaKey Features
Graphics Type
No Graphics
ANSI Electrical Class
Class C
Standards
ANSI Z89.1-2014
Size - Alpha
One Size
Includes Reflective Decals
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP1491RV-FB-44
Zoro #
G823366175
UPC #
198987052935
Country of Origin
China
Dimensions
Size - Alpha
One Size
Details
Graphics Type
No Graphics
ANSI Electrical Class
Class C
Standards
ANSI Z89.1-2014
Includes Reflective Decals
No
Weight
1.61
Application
Working-at-Height
Includes Chin Strap
Yes
Suspension Adjustment Type
Ratchet
Item
Hard Hat
Accessory Mounting Options
Earmuff Mount
ANSI Impact Type
Type 2
Shell Color
Fluorescent Yellow
Includes
Earmuffs
Compatible Suspension Brand
PIP
Impact Absorbing Material
EPS
High-Visibility
High-Visibility
Venting
Yes
Number of Suspension Points
4
Reverse Donning
Non-Reversible
Shell Pattern
Solid
Shell Material
ABS
Series
Traverse
Headwear Style
Climbing, Full Brim
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series Traverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.