Shop PIP

Safety Helmets

  • Mfr # 280-HP1491RVM-FB-03

  • Zoro # G623366146


product price:  $99.99
/ea

Key Features

ANSI Impact Type
Type 2
Graphics Type
No Graphics
Headwear Style
Climbing, Full Brim
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP1491RVM-FB-03
Zoro #
G623366146
UPC #
198987049393
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

ANSI Impact Type
Type 2
Graphics Type
No Graphics
Headwear Style
Climbing, Full Brim
Item
Hard Hat
Suspension Adjustment Type
Ratchet
Shell Pattern
Solid
Compatible Suspension Brand
PIP
Includes Chin Strap
Yes
Application
Working-at-Height
High-Visibility
Not High-Visibility
Shell Material
ABS
Weight
1.61
Reverse Donning
Non-Reversible
Venting
Yes
ANSI Electrical Class
Class C
Series
Traverse
Includes Reflective Decals
No
Impact Absorbing Material
EPS
Shell Color
Orange
Rotational Impact Absorbing Technology
Mips, Quin Intelligent Safety Technology
Accessory Mounting Options
Earmuff Mount
Standards
ANSI Z89.1-2014
Number of Suspension Points
4
Includes
Earmuffs

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 1.61, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Traverse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.