Shop PIP

Safety Helmets

  • Mfr # 280-HP642R-CH-44

  • Zoro # G923366334


product price:  $52.65
/ea

Key Features

ANSI Electrical Class
Class E
ANSI Impact Type
Type 2
Weight
1
Includes Reflective Decals
No
Series
Kilimanjaro
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP642R-CH-44
Zoro #
G923366334
UPC #
848309048190
Country of Origin
Canada

Dimensions

Size - Alpha
One Size

Details

ANSI Electrical Class
Class E
ANSI Impact Type
Type 2
Weight
1
Includes Reflective Decals
No
Series
Kilimanjaro
Includes
Magnetic chinstraps
Graphics Type
No Graphics
Suspension Adjustment Type
Ratchet
Venting
No
Shell Material
Polyethylene
Number of Suspension Points
4
Compatible Suspension Manufacturer Part Number
280-HP542RS
Standards
ANSI Z89.1-2014, CSA Z94.1
Compatible Suspension Brand
PIP
Includes Chin Strap
Yes
CSA Impact Type
Type II
Headwear Style
Full Brim
High-Visibility
High-Visibility
Item
Hard Hat
CSA Electrical Class
Class E
Shell Color
Fluorescent Yellow
Reverse Donning
Non-Reversible
Shell Pattern
Solid
Application
Demolition, Metalworking, Mining and Tunneling
Impact Absorbing Material
EPS

Description

Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-HP542RS, Standards ANSI Z89.1-2014, CSA Z94.1, Series Kilimanjaro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.