Safety Helmets
Mfr # 280-HP642RM-CH-02
Zoro # G023366418
product price:Â $68.55
/eaKey Features
Shell Color
Yellow
Includes Chin Strap
Yes
Shell Material
Polyethylene
ANSI Electrical Class
Class E
Compatible Suspension Brand
PIP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP642RM-CH-02
Zoro #
G023366418
UPC #
198987009205
Country of Origin
Canada
Dimensions
Size - Alpha
One Size
Details
Shell Color
Yellow
Includes Chin Strap
Yes
Shell Material
Polyethylene
ANSI Electrical Class
Class E
Compatible Suspension Brand
PIP
Number of Suspension Points
4
Includes Reflective Decals
No
Includes
Magnetic chinstraps
Venting
No
Item
Hard Hat
Standards
ANSI Z89.1-2014
High-Visibility
Not High-Visibility
Headwear Style
Full Brim
Series
Kilimanjaro
Shell Pattern
Solid
Application
Demolition, Metalworking, Mining and Tunneling
Reverse Donning
Non-Reversible
Weight
1
Rotational Impact Absorbing Technology
MIPS
Suspension Adjustment Type
Ratchet
Graphics Type
No Graphics
ANSI Impact Type
Type 2
Impact Absorbing Material
EPS
Description
Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Kilimanjaro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.