Safety Helmets
Mfr # 280-HP642RM-CH-03
Zoro # G323366231
product price:Â $68.55
/eaKey Features
Includes
Magnetic chinstraps
Series
Kilimanjaro
Shell Pattern
Solid
Number of Suspension Points
4
Compatible Suspension Brand
PIP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP642RM-CH-03
Zoro #
G323366231
UPC #
198987009045
Country of Origin
Canada
Dimensions
Size - Alpha
One Size
Details
Includes
Magnetic chinstraps
Series
Kilimanjaro
Shell Pattern
Solid
Number of Suspension Points
4
Compatible Suspension Brand
PIP
Reverse Donning
Non-Reversible
Shell Color
Orange
Shell Material
Polyethylene
High-Visibility
Not High-Visibility
Application
Demolition, Metalworking, Mining and Tunneling
ANSI Impact Type
Type 2
ANSI Electrical Class
Class E
Headwear Style
Full Brim
Includes Chin Strap
Yes
Weight
1
Item
Hard Hat
Rotational Impact Absorbing Technology
Mips
Suspension Adjustment Type
Ratchet
Impact Absorbing Material
EPS
Graphics Type
No Graphics
Includes Reflective Decals
No
Venting
No
Standards
ANSI Z89.1-2014
Description
Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Kilimanjaro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.