Shop PIP
See all product information
Safety Helmets
Mfr # 280-HP642RM-CH-31
Zoro # G723366268
product price:Â $68.55
/eaKey Features
Size - Alpha
One Size
ANSI Impact Type
Type 2
Reverse Donning
Non-Reversible
Compatible Suspension Brand
PIP
Shell Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP642RM-CH-31
Zoro #
G723366268
UPC #
198987008925
Country of Origin
Canada
Dimensions
Size - Alpha
One Size
Details
ANSI Impact Type
Type 2
Reverse Donning
Non-Reversible
Compatible Suspension Brand
PIP
Shell Color
Fluorescent Orange
Includes Chin Strap
Yes
Series
Kilimanjaro
Suspension Adjustment Type
Ratchet
Headwear Style
Full Brim
Shell Pattern
Solid
Venting
No
Application
Demolition, Metalworking, Mining and Tunneling
Includes Reflective Decals
No
High-Visibility
High-Visibility
ANSI Electrical Class
Class E
Rotational Impact Absorbing Technology
Mips
Weight
1
Graphics Type
No Graphics
Shell Material
Polyethylene
Includes
Magnetic chinstraps
Number of Suspension Points
4
Impact Absorbing Material
EPS
Standards
ANSI Z89.1-2014
Item
Hard Hat
Description
Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Kilimanjaro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.