Safety Helmets

  • Mfr # 280-HP642RV-CH-07

  • Zoro # G123366264


product price:  $53.89
/ea

Key Features

Headwear Style
Full Brim
Shell Color
Sky Blue
Compatible Suspension Brand
PIP
Includes Reflective Decals
No
Reverse Donning
Non-Reversible
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP642RV-CH-07
Zoro #
G123366264
UPC #
848309046035
Country of Origin
Canada

Dimensions

Size - Alpha
One Size

Details

Headwear Style
Full Brim
Shell Color
Sky Blue
Compatible Suspension Brand
PIP
Includes Reflective Decals
No
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class C
Weight
1
CSA Impact Type
Type II
Shell Material
Polyethylene
High-Visibility
Not High-Visibility
Shell Pattern
Solid
Suspension Adjustment Type
Ratchet
Graphics Type
No Graphics
Application
Demolition, Metalworking, Mining and Tunneling
Item
Hard Hat
Includes Chin Strap
Yes
Impact Absorbing Material
EPS
Venting
Yes
Compatible Suspension Manufacturer Part Number
280-HP542RS
Number of Suspension Points
4
ANSI Impact Type
Type 2
Series
Kilimanjaro
Includes
Magnetic chinstraps
Standards
ANSI Z89.1-2014, CSA Z94.1
CSA Electrical Class
Class C

Description

Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-HP542RS, Standards ANSI Z89.1-2014, CSA Z94.1, Series Kilimanjaro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.