Safety Helmets

  • Mfr # 280-HP642RV-CH-15

  • Zoro # G323366248


product price:  $53.89
/ea

Key Features

Number of Suspension Points
4
Graphics Type
No Graphics
Reverse Donning
Non-Reversible
High-Visibility
Not High-Visibility
Compatible Suspension Manufacturer Part Number
280-HP542RS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP642RV-CH-15
Zoro #
G323366248
UPC #
848309045991
Country of Origin
Canada

Dimensions

Size - Alpha
One Size

Details

Number of Suspension Points
4
Graphics Type
No Graphics
Reverse Donning
Non-Reversible
High-Visibility
Not High-Visibility
Compatible Suspension Manufacturer Part Number
280-HP542RS
CSA Electrical Class
Class C
Headwear Style
Full Brim
Standards
ANSI Z89.1-2014, CSA Z94.1
ANSI Electrical Class
Class C
Compatible Suspension Brand
PIP
Weight
1
Includes Chin Strap
Yes
Venting
Yes
Includes Reflective Decals
No
Item
Hard Hat
Suspension Adjustment Type
Ratchet
Shell Material
Polyethylene
Shell Pattern
Solid
Application
Demolition, Metalworking, Mining and Tunneling
Includes
Magnetic chinstraps
Series
Kilimanjaro
Impact Absorbing Material
EPS
ANSI Impact Type
Type 2
CSA Impact Type
Type II
Shell Color
Red

Description

Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-HP542RS, Standards ANSI Z89.1-2014, CSA Z94.1, Series Kilimanjaro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.