Safety Helmets

  • Mfr # 280-HP642RV-CH-44

  • Zoro # G423366407


product price:  $53.89
/ea

Key Features

ANSI Electrical Class
Class C
Includes Reflective Decals
No
Shell Material
Polyethylene
CSA Electrical Class
Class C
Shell Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280-HP642RV-CH-44
Zoro #
G423366407
UPC #
848309045830
Country of Origin
Canada

Dimensions

Size - Alpha
One Size

Details

ANSI Electrical Class
Class C
Includes Reflective Decals
No
Item
Hard Hat
Shell Material
Polyethylene
CSA Electrical Class
Class C
Shell Pattern
Solid
Venting
Yes
Reverse Donning
Non-Reversible
High-Visibility
High-Visibility
Number of Suspension Points
4
Includes Chin Strap
Yes
CSA Impact Type
Type II
Shell Color
Fluorescent Yellow
Includes
Magnetic chinstraps
Series
Kilimanjaro
Graphics Type
No Graphics
Headwear Style
Full Brim
Impact Absorbing Material
EPS
Compatible Suspension Manufacturer Part Number
280-HP542RS
ANSI Impact Type
Type 2
Compatible Suspension Brand
PIP
Suspension Adjustment Type
Ratchet
Weight
1
Standards
ANSI Z89.1-2014, CSA Z94.1
Application
Demolition, Metalworking, Mining and Tunneling

Description

Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 280-HP542RS, Standards ANSI Z89.1-2014, CSA Z94.1, Series Kilimanjaro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.