Shop PIP
See all product information
Safety Helmets
Mfr # 280-HP642RVM-CH-01
Zoro # G223366249
product price:Â $68.55
/eaKey Features
Shell Pattern
Solid
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class C
ANSI Impact Type
Type 2
High-Visibility
Not High-Visibility
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP642RVM-CH-01
Zoro #
G223366249
UPC #
198987037574
Country of Origin
Canada
Dimensions
Size - Alpha
One Size
Details
Shell Pattern
Solid
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class C
ANSI Impact Type
Type 2
High-Visibility
Not High-Visibility
Includes Reflective Decals
No
Shell Color
White
Shell Material
Polyethylene
Impact Absorbing Material
EPS
Series
Kilimanjaro
Venting
Yes
Number of Suspension Points
4
Compatible Suspension Brand
PIP
Rotational Impact Absorbing Technology
Mips
Application
Demolition, Metalworking, Mining and Tunneling
Graphics Type
No Graphics
Includes Chin Strap
Yes
Headwear Style
Full Brim
Item
Hard Hat
Includes
Magnetic chinstraps
Weight
1
Suspension Adjustment Type
Ratchet
Standards
ANSI Z89.1-2014
Description
Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Kilimanjaro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.