Safety Helmets
Mfr # 280-HP642RVM-CH-07
Zoro # G723366237
product price:Â $68.55
/eaKey Features
ANSI Electrical Class
Class C
Weight
1
Series
Kilimanjaro
Graphics Type
No Graphics
High-Visibility
Not High-Visibility
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280-HP642RVM-CH-07
Zoro #
G723366237
UPC #
198987041151
Country of Origin
Canada
Dimensions
Size - Alpha
One Size
Details
ANSI Electrical Class
Class C
Weight
1
Series
Kilimanjaro
Graphics Type
No Graphics
High-Visibility
Not High-Visibility
Number of Suspension Points
4
Compatible Suspension Brand
PIP
Shell Pattern
Solid
Venting
Yes
Shell Color
Sky Blue
Includes Chin Strap
Yes
Item
Hard Hat
Includes Reflective Decals
No
Application
Demolition, Metalworking, Mining and Tunneling
Headwear Style
Full Brim
ANSI Impact Type
Type 2
Includes
Magnetic chinstraps
Shell Material
Polyethylene
Impact Absorbing Material
EPS
Suspension Adjustment Type
Ratchet
Standards
ANSI Z89.1-2014
Reverse Donning
Non-Reversible
Rotational Impact Absorbing Technology
MIPS
Description
Hard Hat, Weight 1, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Not Applicable, Standards ANSI Z89.1-2014, Series Kilimanjaro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.