Shop PIP
See all product information
Create Account
SBP Navy Basic Coverall 20GSM, 25PK
- Mfr # 3575/XXXXL
- Zoro # G824210781
product price:Â
$
53.35
/pk of 25, $2.13/ea
Key Features
Size
4XL
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3575/XXXXL
- Zoro #
- G824210781
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
Dimensions
- Size
- 4XL
Description
Standard Weight, SBP allows for a high level of comfort and breathability, Full length zipper front for easy donning, Open wrist and ankles, Complete protection from head to toe, Latex Free, One Time Use Product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.