Shop PIP
See all product information
Create Account
SBP Sleeve 36 gsm, 200PK
- Mfr # U2400B
- Zoro # G824212853
product price:Â
$
58.65
/pk of 200, $0.29/ea
Key Features
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U2400B
- Zoro #
- G824212853
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
Dimensions
- Size
- OS
Description
Elastic openings on both ends designed to fit most sizes, 18" length, High level of comfort and breathability, Cost effective protection., FDA Approved, One time use product
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.