Shop PIP
See all product information
Create Account
Single Use Sleeve, 1000PK
- Mfr # 2418PEB
- Zoro # G224203697
product price:Â
$
90.15
/pk of 1000, $0.09/ea
Key Features
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2418PEB
- Zoro #
- G224203697
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
Dimensions
- Size
- 18 in
Description
1 mil lightweight polyethylene sleeve 18", Blue color, Sold by the case - 1000/case, Flat packaged, FDA food compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.