Scrap King Seamless Knit A9 HPPE Blend Glove w/Split Cowhide Leather Palm, Aramid Stitching, Vend-Rea
- Mfr # 4114
- Zoro # G924200620
product price:Â
$
22.39
/pr
Sold in multiples of 6Â prs for
$134.34
Key Features
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4114
- Zoro #
- G924200620
- UPC #
- -
- Country of Origin
- China
- Color
- Orange
Dimensions
- Glove Size
- M
Description
Seamless knit construction protects hands without sacrificing comfort or dexterity, The 7-gauge HPPE/steel blended glove provides exceptional cut resistance and overall performance, Split cowhide leather palm provides comfort, durability and excellent abrasion resistance, Fourchettes on all sides of every finger and thumb from cuff to cuff for superior comfort, Leather reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area, Stitched with aramid thread for added strength, Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace. Scrap King Seamless Knit A9 HPPE Blend Glove w/Split Cowhide Leather Palm,Aramid Stitching,Vend-Ready
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.