This item is Discontinued.

Pip Seamless Knit Engineered Yarn Glove w/Premium Nitrile Coated MicroFoam Grip on Palm & Fingers, 12PK 34-8443/S

Seamless Knit Engineered Yarn Glove w/Premium Nitrile Coated MicroFoam Grip on Palm & Fingers, 12PK (Discontinued)

  • Mfr # 34-8443/S
  • Zoro # G204235373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8443/S
Zoro #
G204235373
UPC #
616314156250
Country of Origin
Sri Lanka

Details

Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Black
Standards
EN388 - 4331; EN388 2016 - 4331BX
Special Features
MicroFoam Grip
ANSI Cut Grams
555
Cuff Style
Knit Wrist
Features
1:3 CRH
Palm Construction
Coated Seamless Knit, Reinforced Thumb Crotch, Touchscreen Compatible
ANSI/ISEA Cut Level
A2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.