This item is Discontinued.

Pip Seamless Knit Nylon / Elastane Glove w/Nitrile Coated MicroFoam Grip on Palm & Fingers, 12PK 42-874/M

Seamless Knit Nylon / Elastane Glove w/Nitrile Coated MicroFoam Grip on Palm & Fingers, 12PK (Discontinued)

  • Mfr # 42-874/M
  • Zoro # G604235904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-874/M
Zoro #
G604235904
UPC #
616314192432
Country of Origin
Sri Lanka

Details

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Black
Standards
21 CFR - 0; EN388 - 4131; EN388 2016 - 4131X
Cuff Style
Knit Wrist
Special Features
MicroFoam Grip
Features
1:1 CRH
Palm Construction
Coated Seamless Knit, Touchscreen Compatible
ANSI/ISEA Cut Level
A1
ANSI Cut Grams
340

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.