This item is Discontinued.

Pip Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers, 12PK 713SUCG/L

Seamless Knit Nylon Glove with Polyurethane Coated Flat Grip on Palm & Fingers, 12PK (Discontinued)

  • Mfr # 713SUCG/L
  • Zoro # G404235425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713SUCG/L
Zoro #
G404235425
UPC #
662909071033
Country of Origin
China

Details

Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Gray
Standards
EN388 - 4131; EN388 2016 - 4131X
Special Features
Flat Grip
Palm Construction
Coated Seamless Knit
Cuff Style
Knit Wrist
Weight
0.03 kg

Description

Grey Urethane Coating on 13 gauge Grey Nylon Liner. EN 4131
  • Polyurethane coating
  • Knit wrist, machine washable
  • EN 388 = 4131

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.