Shop PIP
See all product information
Create Account
Seamless Knit Nylon/Spandex Glove w/Nitrile Coated Foam Grip on Palm&Fingers, 15Ga, Touchscreen, 12PK
Mfr # 715SNFTP/XL
Zoro # G624204829
product price:Â
$
53.85
/pk of 12, $4.49/ea
Key Features
Glove Size
XL
Glove Materials
Nylon Spandex
Application
Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 715SNFTP/XL
- Zoro #
- G624204829
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Glove Size
- XL
Details
- Glove Materials
- Nylon Spandex
- Application
- Secure Dry Grip and Oil Resistant Handling and Assembly of Parts and Materials Equipment Maintenance and Repair Parts Cleaning Fastening and Anchoring
- Color
- Gray
Description
Seamless one-piece nylon/spandex shell offers increased comfort, finger dexterity and breathability, Foam nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, Complies with FDA food handling requirements 21 CFR 177.2600, Knit wrist helps prevent dirt and debris from entering the glove, Color coded hems for easy size identification, Washable, resistant to chemicals, water, and ultraviolet light