
Seamless Knit Polyester Glove with Nitrile Coated Foam Grip on Palm & Fingers, 5PK (Discontinued)
- Mfr # 37185/XL5P
- Zoro # G504235202
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37185/XL5P
Zoro #
G504235202
UPC #
662909026774
Country of Origin
China
Details
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
Glove Coating Finish
Blue
Special Features
Foam Grip
Palm Construction
Seamless Knit
Cuff Style
Knit Wrist
Weight
0.43 kg
Description
West Chester Protect Gear’s coated gloves with polyester shell last 4X longer than the average leather work glove. This glove contains a foam nitrile coating that is flexible, offers high abrasion resistance, and provides extra grip. The polyester shell is lightweight and breathable, to allow for less fatigue while working.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.