Shop PIP
See all product information
Create Account
Single-Ply Denim Sleeve
- Mfr # 23-44182
- Zoro # G424207365
product price:Â
$
9.25
/pr
Sold in multiples of 12Â prs for
$111.00
Key Features
Size
18 in
Color
Blue
Material
Denim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23-44182
- Zoro #
- G424207365
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Material
- Denim
Dimensions
- Size
- 18 in
Description
Made with durable, medium weight denim, Blousy construction offers a loose fit to reduce fatigue, Elastic cuffs at both ends keep debris from entering and provides a snug fit, Offers light arm protection from minor scrapes and abrasions, Launderable for extended life and to reduce replacement costs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.