Shop PIP
See all product information
Create Account
Single Use Apron, Embossed, 5PK
- Mfr # 200-06002
- Zoro # G724207713
product price:Â
$
155.99
/pk of 5, $31.20/ea
Free Shipping & Returns
Key Features
Color
White
Size
28" x 46"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200-06002
- Zoro #
- G724207713
- UPC #
- 616314032295
- Country of Origin
- China
- Color
- White
Dimensions
- Size
- 28" x 46"
Description
Excellent resistance to chemicals, fats, oils and grease, Easy to clean, Convenient individual packaging, Die cut for consistent sizing, Dispenser packed for easy distribution
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.