This item is Discontinued.

Pip Split Leather Palm, Grn/Pink Back, S, PK12 83-6563/S

Split Leather Palm, Grn/Pink Back, S, PK12 (Discontinued)

  • Mfr # 83-6563/S
  • Zoro # G9129668
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83-6563/S
Zoro #
G9129668
UPC #
616314007514
Country of Origin
Unknown

Dimensions

Glove Size
S
Glove Length
9 1/2 in
Cuff Length
2 1/2 in
Glove Length Style
Standard
Size- Numeric
7
Size- Alpha
S

Details

Item
Split Leather Palm,Grn/Pink Back,S,PK12
Color
Green
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Stitching Material
Kevlar(R)
Sold As
Pair
Glove Leather Grade
B
Insulated
No
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
Anti-Static
No
Series
83-6563
Leather Glove Style
Work
Biodegradable
Non-Biodegradable
Glove Back Color
Green/Red
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Includes Double Palm
No
Oil-Resistant
No
Leather Coverage Style
Leather Palm
Liner Style
Unlined
Palm Color
Gray
Reflective Backing
No
Stitching Type
High Strength
EN 388 Rating
Not Tested
EN 388 Impact Rated
No
Cuff Color
Blue
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
No
Pairs Per Package
12
Finger Coverage
Full Finger
Palm Style
Single Layer
Hand Protection Style
Glove
Color Family
Gray, Red, Green

Description

Shoulder Split Cowhide Leather Palm,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.