Standard Grade General Purpose Work Gloves, Gunn Cut
Mfr # 1JL6133L
Zoro # G716311657
product price: $12.69
/eaSold in multiples of 12 for $152.28
Key Features
Glove Coating Coverage
fingers and palm coating coverage
Cuff Style
Slip-On
Length
10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JL6133L
Zoro #
G716311657
UPC #
72874013349
Country of Origin
United Kingdom
Dimensions
Glove Size
L
Length
10 in
Details
Glove Coating Coverage
fingers and palm coating coverage
Cuff Style
Slip-On
Description
PIP Boss general purpose work gloves regular grade, series: 1JL6133, gunn cut glove, large size, cow leather palm, grain cowhide leather, tan, double stitched index finger/keystone thumb style, thermal cotton lining, self-hemmed open/shirred elastic wrist cuff, fingers and palm coating coverage, 10 in L, resists: abrasion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.