Shop PIP
See all product information
Create Account
Standard Weight 20 GSM SBP, Lab Coat with No Pocket, 30PK
- Mfr # 3511B/XL
- Zoro # G224210626
product price:Â
$
44.65
/pk of 30, $1.49/ea
Key Features
Size
XL
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3511B/XL
- Zoro #
- G224210626
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Color
- Blue
Description
Professional collar, Full Length coverage to top of thigh, Snap buttons for front for quick donning, No pockets on lab coat, SBP provides a high level of comfort and breathability, Cost effective protection, FDA CFR 21 Compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.