Superior Grade General Purpose Gloves, Drivers, X-Large, Top Grain Cowhide Leather Palm, Natural
Mfr # 68-165/XL
Zoro # G816311519
product price:Â $10.15
/ea
Sold in multiples of 12 for $121.80
Key Features
Cuff Style
Slip-on
Glove Size
XL
Glove Coating Coverage
uncoated
Glove Materials
Top Grain Cowhide leather
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-165/XL
Zoro #
G816311519
UPC #
616314008528
Country of Origin
China
Dimensions
Glove Size
XL
Length
10.2 in
Details
Cuff Style
Slip-on
Glove Coating Coverage
uncoated
Glove Materials
Top Grain Cowhide leather
Color
Natural
Description
PIP general purpose gloves superior grade, series: 68-165, driver's glove type, extra-large, top grain cowhide leather palm, top grain cowhide leather, natural, keystone thumb style, unlined lining, Slip-on cuff, uncoated coating, elastic closure, 10.2 in length, resists: abrasion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.