Superior Grade Top Grain Cowhide Leather Drivers Glove w/Hi-Vis Fingertips and "WATCH YOUR HA, 12PK
- Mfr # 68-165HV/S
- Zoro # G724213134
product price:Â
$
158.99
/pk of 12, $13.25/ea
Free Shipping & Returns
Key Features
Color
Natural
Glove Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68-165HV/S
- Zoro #
- G724213134
- UPC #
- -
- Country of Origin
- India
- Color
- Natural
Dimensions
- Glove Size
- S
Description
Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability, Top Grain leather is smooth, provides durability and dexterity, Drivers gloves feature slip-on styling to provide good fit and comfort, Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability, Elastic closure sewn inside glove for safety and comfort, Color coded hems for easy size identification, Hi-Vis coloring on the finger tips and "WATCH YOUR HANDS" on the back makes this product very easy to see, Meets the content requirements for Chromium VI free leather. Superior Grade Top Grain Cowhide Leather Drivers Glove w/Hi-Vis Fingertips and "WATCH YOUR HANDS" Logo,Keystone Thumb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.