Shop PIP

Surveyor Safety Vest, 2-Tone, L, Hi-Viz Orange, Polyester/Solid Tricot, Zipper Closure, 11 Pockets

  • Mfr # 302-0500-ORG/L

  • Zoro # G216311812


product price:  $15.99
/ea

Key Features

ANSI Class
Class 2
Size
L
Closure Type
Zipper
Material
Polyester/Solid Tricot
Number of Outside Pockets
11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
302-0500-ORG/L
Zoro #
G216311812
UPC #
616314079313
Country of Origin
China

Dimensions

Size
L

Details

ANSI Class
Class 2
Closure Type
Zipper
Material
Polyester/Solid Tricot
Color
Hi-Viz Orange
Number of Outside Pockets
11
Standards
ANSI 107 Type R

Description

PIP surveyor safety vest 2-tone, series: 302-0500, L size, hi-viz orange, Polyester/Solid tricot, silver stripe, 49-1/2 in chest, 28 in length, zipper closure, 11 pockets, ANSI class: class 2, specifications met: ANSI 107 type R.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products