Surveyor Safety Vest, 2-Tone, XL, Hi-Viz Orange, Polyester/Solid Tricot, Zipper Closure, 11 Pockets
- Mfr # 302-0500-ORG/XL
- Zoro # G816311816
product price:Â
$
16.39
/ea
Key Features
Closure Type
Zipper
ANSI Class
Class 2
Standards
ANSI 107 Type R
Material
Polyester/Solid Tricot
Number of Outside Pockets
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-0500-ORG/XL
- Zoro #
- G816311816
- UPC #
- 616314079320
- Country of Origin
- Malaysia
Dimensions
- Size
- XL
Details
- Closure Type
- Zipper
- ANSI Class
- Class 2
- Standards
- ANSI 107 Type R
- Material
- Polyester/Solid Tricot
- Number of Outside Pockets
- 11
- Color
- Hi-Viz Orange
Description
PIP surveyor safety vest 2-tone, series: 302-0500, extra-large size, hi-viz orange, Polyester/Solid tricot, silver stripe, 52 in chest, 28 in length, zipper closure, 11 pockets, ANSI class: class 2, specifications met: ANSI 107 type R.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.