T-Shirt, Lay Flat, Hi-Vis Orange

  • Mfr # 312-1250B
  • Zoro # G922916905
product price: 
$
10.89
/ea

Key Features

Material
100% Polyester
Moisture-Wicking
Yes
ANSI Class
2
Back Stripe Pattern
U
Reflective Stripe Main Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312-1250B
Zoro #
G922916905
UPC #
616314170249
Country of Origin
China

Dimensions

Reflective Stripe Width
2 in
Sleeve Length
27.5 in
Size
2XL
Size-Body Type
Regular
Maximum Chest Size
54 in
Length
31 in
Fits Chest Size
1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
Bottle Size
2XL
Size - Alpha
2XL

Details

Material
100% Polyester
Moisture-Wicking
Yes
ANSI Class
2
Back Stripe Pattern
U
Reflective Stripe Main Color
Silver
Number of Outside Pockets
1
Color
Hi-Vis Orange
Features
1 Upper Left Chest Pocket, 2 in Silver Reflective Tape, Black Bottom Helps Hide Dirt, Durable Lightweight Performance Wicking Fabric, Enhanced with UPF 50+ Protection
Pocket Locations
Left Chest
Collar Style
Lay Flat
Standards
ANSI/ISEA 107
Item
T-Shirt
ANSI Type
R
Fabric Weight
5 oz
Ultraviolet Protection Factor
50
Gender
Men's
Shirt Style
T-Shirt
Shell Material
100% Polyester
Wire Color
Hi-Vis Orange

Description

T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material 100 Percent Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Lay Flat, Color Hi-Vis Orange, Size 2XL, Size-Body Type Regular, Fabric Weight 5 oz, Garment Features Black Bottom, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 54 in, ANSI Type R

Ratings & reviews