Shop PIP
See all product information
Create Account
Work Shirt, V-Neck, Gray, 6 oz
- Mfr # 400M6490
- Zoro # G722916921
product price:Â
$
57.99
/ea
Key Features
Style
Dress
Cuff Style
Adjustable
Front Closure Type
Buttons
Number of Outside Pockets
3
Fabric Weight
6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400M6490
- Zoro #
- G722916921
- UPC #
- 616314888663
- Country of Origin
- China
Dimensions
- Length
- 33 in
- Size-Body Type
- Regular
- Maximum Chest Size
- 50 1/2 in
- Maximum Neck Size
- 19 1/2 in
- Size
- 3XL
- Sleeve Length
- 27.5 in
- Fits Chest Size
- Perforated Panels on Side of Body and Underarms, Stretch Ripstop Fabric Wicks Moisture Away from the Skin, Pen Pocket on Sleeve, Two Button Adjustable Sleeve Cuff, Two Chest Pockets with Secure Touch Tape Closure and Pen Pocket on Sleeve, UPF 50+
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Description
Work Shirt, Gender Men's, Style Dress, Material Polyester/Cotton, Fabric Weight 6 oz, Front Closure Type Buttons, Number of Outside Pockets 3, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 27.5 in, Size 3XL, Maximum Neck Size 19 1/2 in, Maximum Chest Size 50 1/2 in, Length 33 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Bleach, Low Heat, Machine Wash, Tumble Dry, Water Temp 40 Degrees C, Collar Style V-Neck, Cuff Style Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.