Terry Cloth Seamless Knit Glove, 24 oz, 12PK
- Mfr # 9378
- Zoro # G924205137
product price:Â
$
30.25
/pk of 12, $2.52/ea
Key Features
Material
Terry Cloth
Size
S
Application
Automotive Applications Appliance Manufacturing HVAC Metal Stamping Bakeries and Ceramic Plants
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9378
- Zoro #
- G924205137
- UPC #
- 616314015311
- Country of Origin
- Pakistan
- Material
- Terry Cloth
- Application
- Automotive Applications Appliance Manufacturing HVAC Metal Stamping Bakeries and Ceramic Plants
- Color
- Natural
Dimensions
- Size
- S
Description
Seamless construction offers increased comfort and breathability, Terry cloth gloves provide comfortable resistance to cuts, abrasions and heat, Loop-out design helps protect against intermittent contact with hot surfaces and also provides improved cut resistance, oil absorption and glove life, Knit wrist helps prevent dirt and debris from entering the glove, Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs, Small size fits ladies well
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.