Terry, Hot Mill/Seamless Knits, S, PK12
Mfr # 42-C700/S
Zoro # G9128959
product price: $21.49
/pk 12, $1.79/eaKey Features
Size
S
Cuff Style
Knit Wrist
Length
27 cm
Color
Natural
Material
Terry Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42-C700/S
Zoro #
G9128959
UPC #
616314015311
Country of Origin
Pakistan
Dimensions
Size
S
Length
27 cm
Details
Item
Terry,Hot Mill/Seamless Knits,S,PK12
Cuff Style
Knit Wrist
Color
Natural
Material
Terry Cloth
Description
Terry,Hot Mill/Seamless Knits,S,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.