Thermo High Visibility General Purpose Gloves, Coated/Cold Protection, Brown/Blue/Orange, M
Mfr # 41-1475/M
Zoro # G216311317
product price: $10.49
/eaSold in multiples of 12 for $125.88
Key Features
Glove Coating Coverage
Palm, Fingers & Knuckles
Cuff Style
Knit Wrist
Length
10 in
Glove Materials
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-1475/M
Zoro #
G216311317
UPC #
616314125164
Country of Origin
Malaysia
Dimensions
Length
10 in
Glove Size
M
Details
Glove Coating Coverage
Palm, Fingers & Knuckles
Cuff Style
Knit Wrist
Glove Materials
Acrylic
Description
PIP PowerGrab thermo general purpose gloves hi-viz , series: 41-1475, coated/cold protection glove, M, latex palm, terrycloth, brown/blue/orange, full-finger style, acrylic lining, continuous knit wrist cuff, latex coating, fingers and palm coating coverage, 10 in length, resists: abrasion, cut, puncture and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.